Hoffman WS161608SS Wall Mount Enclosure

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    WS161608SS
  • Rexel Part Number:

    33846
  • UPC:

    783510131074

Wall-mount Type 4x Enclosure, Bulletin Ws1 (Watershed Wall-mount Enclosures), Size/dims: 16.00x16.00x8.00, Material/finish: Ss Type 304

$ 1,385.09 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # WS161608SS

Rexel Part # 33846

UPC 783510131074

UNSPSC 39121324

Color Gray

IP/NEMA Rating 4X

Material Stainless Steel

Mounting Wall

Product Depth 8 in

Product Height 16 in

Product Width 16 in

Type Junction Box

Place your Will Call order by clicking the cart button next to the appropriate Branch