Hoffman WS201612SS Enclosure, Type: Watershed, NEMA 4X, Hinge Cover, 20 x 16 x 12"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    WS201612SS
  • Rexel Part Number:

    33819
  • UPC:

    783510131081

Enclosure, Type: Watershed, NEMA 4X, Hinge Cover With Quarter Turn Latch, Wall Mount, 20 x 16 x 12 Inch, Stainless Steel

$ 1,718.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # WS201612SS

Rexel Part # 33819

UPC 783510131081

UNSPSC 39121324

IP/NEMA Rating 4X

Material Stainless Steel

Mounting Wall

Product Depth 12 in

Product Height 20 in

Product Width 16 in

Size 20 x 16 x 12 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch