Hoffman WS242408SS Enclosure, Type: Watershed, NEMA 4X, Hinge Cover, 24 x 24 x 8"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    WS242408SS
  • Rexel Part Number:

    33986
  • UPC:

    783510130923

Enclosure, Type: Watershed, NEMA 4X, Hinge Cover With Quarter Turn Latch, Wall Mount, 24 x 24 x 8 Inch, Stainless Steel

$ 2,040.97 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # WS242408SS

Rexel Part # 33986

UPC 783510130923

UNSPSC 39121324

IP/NEMA Rating 4X

Material Stainless Steel

Mounting Wall

Product Depth 8 in

Product Height 24 in

Product Width 24 in

Size 24 x 24 x 8 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch