Hoffman WS363012SS Enclosure, Type: Watershed, NEMA 4X, Hinge Cover, 36 x 30 x 12"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    WS363012SS
  • Rexel Part Number:

    33913
  • UPC:

    783510130954

Enclosure, Type: Watershed, NEMA 4X, Hinge Cover With Quarter Turn Latch, Wall Mount, 36 x 30 x 12 Inch, Stainless Steel

$ 3,352.75 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # WS363012SS

Rexel Part # 33913

UPC 783510130954

UNSPSC 39121324

IP/NEMA Rating 4X

Material Stainless Steel

Mounting Wall

Product Depth 12 in

Product Height 36 in

Product Width 30 in

Size 36 x 30 x 12 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch