Hoffman WS483616SS Enclosure, Type: Watershed, NEMA 4X, Hinge Cover, 48 x 36 x 16"

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    WS483616SS
  • Rexel Part Number:

    33888
  • UPC:

    783510130961

Enclosure, Type: Watershed, NEMA 4X, Hinge Cover With Quarter Turn Latch, Wall Mount, 48 x 36 x 16 Inch, Stainless Steel

$ 5,076.91 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # WS483616SS

Rexel Part # 33888

UPC 783510130961

UNSPSC 39121324

IP/NEMA Rating 4X

Material Stainless Steel

Mounting Wall

Product Depth 16 in

Product Height 48 in

Product Width 36 in

Size 48 x 36 x 16 in

Type Enclosure

Place your Will Call order by clicking the cart button next to the appropriate Branch