Cooper B-Line AW3024-1PP Peforated Panel For Enclsoure, SizeL 30 x 24", Steel/White

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    AW3024-1PP
  • Rexel Part Number:

    867605
  • UPC:

    782051446104

Peforated Panel For Enclsoure, SizeL 30 x 24 Inch, Material/Finish: Steel/White

$ 214.48 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # AW3024-1PP

Rexel Part # 867605

UPC 782051446104

UNSPSC 39121321

Color White

Material Non-Metallic

Mounting Ceiling

Type Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch