Hoffman A30N24MPP Panel,n1, Perf., 26.00x22.50

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    A30N24MPP
  • Rexel Part Number:

    120591
  • UPC:

    783510489298

Perforated Panels For Type 1 & 3R Enclosure Size 26.00x22.50, Size/Dims: Fits 30x24, Material/finish: Steel/gray.

$ 119.83 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # A30N24MPP

Rexel Part # 120591

UPC 783510489298

UNSPSC 39121103

Color Gray

IP/NEMA Rating 1

Material Steel

Product Height 30 in

Product Width 24 in

Type Back Panel

Place your Will Call order by clicking the cart button next to the appropriate Branch