Brady M21-125-C-342 Tape Refill Cartridge, 0.235" x 7'

  • Mfr/Brand Name:

    Brady
  • Mfr Number:

    M21-125-C-342
  • Rexel Part Number:

    135045
  • UPC:

    662820899938

Wire Marking Sleeves, PermaSleeve, Dimensions: 0.235" x 7', Color: Black on White, Compatible With: Brady BMP21-PLUS, Approx Wire Gauge: 22-16

$ 45.79 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Brady

Mfr Part # M21-125-C-342

Rexel Part # 135045

UPC 662820899938

UNSPSC 39131502

Color White

Length 7 ft

Material Polyester

Product Width 0.125 in

Type Wire Marker

Place your Will Call order by clicking the cart button next to the appropriate Branch