Brady M21-375-C-342 Tape Refill Cartridge, 0.645" x 7'

  • Mfr/Brand Name:

    Brady
  • Mfr Number:

    M21-375-C-342
  • Rexel Part Number:

    104566
  • UPC:

    662820899969

Wire Marking Sleeves, PermaSleeve, Heat-Shrink, Dimensions: .645" x 7', Color: Black on White, Compatible WIth: Brady BMP21-PLUS, Approx Wire Gauge: 12-4

$ 64.39 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Brady

Mfr Part # M21-375-C-342

Rexel Part # 104566

UPC 662820899969

UNSPSC 39131502

Color White

Length 7 ft

Material Polyester

Product Width 0.357 in

Type Marker Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch