Brady M71-23-483 Permanent Label for BMP71 Label Printer

  • Mfr/Brand Name:

    Brady
  • Mfr Number:

    M71-23-483
  • Rexel Part Number:

    490861
  • UPC:

    662820927068

BradyBondz® Labels for BMP71 Label Printer, Permanent Rubber Based Adhesive, Gloss Finish, Printable Area(HxW): 4.000" x 1.000", Material: Ultra Aggressive Polyester, Color: White, Quantity: 100 per Roll.

$ 48.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Brady

Mfr Part # M71-23-483

Rexel Part # 490861

UPC 662820927068

UNSPSC 55121700

Color White

Length 4 in

Material Polyester

Product Width 1 in

Type Label

Place your Will Call order by clicking the cart button next to the appropriate Branch