Brady PSPT-250-175-WT Wire Marker Sleeves, 1.765" x 0.439"

  • Mfr/Brand Name:

    Brady
  • Mfr Number:

    PSPT-250-175-WT
  • Rexel Part Number:

    70480
  • UPC:

    662820184669

Wire Marker Sleeves, Dimensions: 1.765" x 0.439", Wire Gauge: 16-10, Material: Heat-Shrink Polyolefin, Color: White, Finish: Matte, Compatible With: TLS2200, BMP71, TLS-PC Link Printers, Includes: 100/Roll

$ 112.53 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Brady

Mfr Part # PSPT-250-175-WT

Rexel Part # 70480

UPC 662820184669

UNSPSC 39131504

Color White

Gauge 16

Length 1.76 in

Material Polyolefin

Product Width 0.439 in

Type Wire Marker

Place your Will Call order by clicking the cart button next to the appropriate Branch