Brady PTL-17-483 1.000 In X 0.500 In (25.40 Mm X 12.70 Mm)

  • Mfr/Brand Name:

    Brady
  • Mfr Number:

    PTL-17-483
  • Rexel Part Number:

    486121
  • UPC:

    662820186021

Labels, Permanent Polyester, Dimensions: 1" x 1/2", Color: White, Finish: Gloss, Compatible With: TLS2200, BMP71, TLS-PC Link Printers, Includes: 500/Roll

$ 58.79 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Brady

Mfr Part # PTL-17-483

Rexel Part # 486121

UPC 662820186021

UNSPSC 39131504

Color White

Length 1 in

Material Polyester

Product Width 1/2 in

Type Label

Place your Will Call order by clicking the cart button next to the appropriate Branch