Brady THT-107-483 General ID Labels, 4" x 300'

  • Mfr/Brand Name:

    Brady
  • Mfr Number:

    THT-107-483
  • Rexel Part Number:

    273210
  • UPC:

    66282018840

General ID Labels, Dimensions: 4 inch x 300 feet, Color: White, 1/Roll

$ 369.19 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Brady

Mfr Part # THT-107-483

Rexel Part # 273210

UPC 66282018840

UNSPSC 39131504

Color White

Length 300 ft

Material Polyester

Product Width 4 in

Type Label

Place your Will Call order by clicking the cart button next to the appropriate Branch