Brady THTEP-171-593-.5 Raised/Control Panel Labels, 1.06 x 0.49"

  • Mfr/Brand Name:

    Brady
  • Mfr Number:

    THTEP-171-593-.5
  • Rexel Part Number:

    4506
  • UPC:

    66282064413

Raised/Control Panel Labels, Dimensions: 1.06 x 0.49 inch, Color: White, Compatible With: PR Plus and IP Printers

$ 187.39 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Brady

Mfr Part # THTEP-171-593-.5

Rexel Part # 4506

UPC 66282064413

UNSPSC 55121612

Color White

Length 1.06 in

Material Polyester

Product Width 0.49 in

Type Label

Place your Will Call order by clicking the cart button next to the appropriate Branch