Brady XC-500-595-CL-BK Permanent IDXPERT® & LABXPERT® Labels

  • Mfr/Brand Name:

    Brady
  • Mfr Number:

    XC-500-595-CL-BK
  • Rexel Part Number:

    471504
  • UPC:

    754473196783

IDXPERT® & LABXPERT® Labels, Permanent Acrylic Adhesive, Gloss Finish, Printable Area (WxH): 19.00" x 0.500", Material: Vinyl Film, Color: Black on Clear, Quantity: 1 Roll (25') per Cartridge. Application: Panel, Voice/Data, General/Industrial, and Laboratory Identification.

$ 40.39 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Brady

Mfr Part # XC-500-595-CL-BK

Rexel Part # 471504

UPC 754473196783

UNSPSC 31201525

Color Clear

Length 25 ft

Material Vinyl

Product Width 0.5 in

Type Wire Marker

Place your Will Call order by clicking the cart button next to the appropriate Branch