Brady B30C-1125-595-YL Tape Refill Cartridge, 1.125" x 100'

  • Mfr/Brand Name:

    Brady
  • Mfr Number:

    B30C-1125-595-YL
  • Rexel Part Number:

    301487
  • UPC:

    754473183424

Refill Cartridge, Indoor/Outdoor Vinyl Tape, Dimensions: 1.125" x 100', Color: Yellow, Adhesive: Permanent, Compatible With: BBP31 Printer, Includes: 100ft/Roll

$ 107.09 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Brady

Mfr Part # B30C-1125-595-YL

Rexel Part # 301487

UPC 754473183424

UNSPSC 31201525

Color Yellow

Length 100 ft

Material Vinyl

Product Width 1 in

Type Accessory

Place your Will Call order by clicking the cart button next to the appropriate Branch