Brady M21-187-C-342 Wire Marking Sleeves, 0.335" x 7'

  • Mfr/Brand Name:

    Brady
  • Mfr Number:

    M21-187-C-342
  • Rexel Part Number:

    13450
  • UPC:

    662820899945

Wire Marking Sleeves, PermaSleeve, Self-Extinguishing, Dimensions: 0.335" x 7', Wire Gauge: 20-10, Material: Heat Shrink Polyolefin, Color: Black on White, Compatible With: Brady BMP21-PLUS

$ 51.91 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Brady

Mfr Part # M21-187-C-342

Rexel Part # 13450

UPC 662820899945

UNSPSC 55121700

Color White

Gauge 20

Length 7 ft

Material Polyolefin

Product Width 0.187 in

Type Marker Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch