Brady M21-250-C-342 Wire Marking Sleeves, 0.439" x 7'

  • Mfr/Brand Name:

    Brady
  • Mfr Number:

    M21-250-C-342
  • Rexel Part Number:

    13036
  • UPC:

    662820899952

Wire Marking Sleeves, PermaSleeve, Self-Extinguishing, Dimensions: 0.439" x 7', Wire Gauge: 16-8, Material: Heat Shrink Polyolefin, Color: Black on White, Compatible With: Brady BMP21-PLUS

$ 59.39 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Brady

Mfr Part # M21-250-C-342

Rexel Part # 13036

UPC 662820899952

UNSPSC 39131502

Color White

Gauge 12

Length 7 ft

Material Polyolefin

Product Width 1/4 in

Type Marker Sleeve

Place your Will Call order by clicking the cart button next to the appropriate Branch