Brady M21-500-499 Label Refill Cartridge, 0.5" x 16'

  • Mfr/Brand Name:

    Brady
  • Mfr Number:

    M21-500-499
  • Rexel Part Number:

    12963
  • UPC:

    662820899648

Refill Cartridge, Nylon Cloth, Dimensions" 0.5" x 16', Color: Black on White, Finish: Matte

$ 27.93 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Brady

Mfr Part # M21-500-499

Rexel Part # 12963

UPC 662820899648

UNSPSC 55121700

Color White

Length 16 ft

Material Nylon

Product Width 1/2 in

Type Label

Brady M21-500-499 Label Refill Cartridge, 0.5" x 16' is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from
Date published: 2017-01-31
  • y_2017, m_4, d_23, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_1, tr_0
  • loc_en_US, sid_12963, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch