Brady PTL-19-499 Wire Marker Sleeves, 1" x 1"

  • Mfr/Brand Name:

    Brady
  • Mfr Number:

    PTL-19-499
  • Rexel Part Number:

    12435
  • UPC:

    662820185079

Wire Marker Sleeves, Nylon Cloth, Dimensions: 1" x 1", Wire Gauge: 12-10, Color: White, Finish: Matte, Adhesive: Permanent Acrylic, Compatible with: TLS2200, BMP71, TLS-PC Link Printers, Includes: 250/Roll

$ 46.29 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Brady

Mfr Part # PTL-19-499

Rexel Part # 12435

UPC 662820185079

UNSPSC 39131504

Color White

Gauge 12

Length 1 in

Material Nylon

Product Width 1 in

Type Label

Place your Will Call order by clicking the cart button next to the appropriate Branch