Philips Lighting 13078-20W/12V Halogen Capsule Lamp, T3, 20W, 12V

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    13078-20W/12V
  • Rexel Part Number:

    718268
  • UPC:

    04667724614

Halogen Capsule Lamp, 20 Watt, 12 Volt, Bulb: T3 (Tubular), Base: Bi-Pin (G4), Lumens: 310, CRI: 100, Color Temperature: 3000K *Philips Part # 41711-9*

$ 10.87 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 13078-20W/12V

Rexel Part # 718268

UPC 04667724614

UNSPSC 39101612

Base 2-Pin (G4)

Color Rendering Index (CRI) 100

Color Temperature 3000 (Warm White)

Lumens 310

Shape T3 (Tubular)

Type Lamp

Volts AC 12

Wattage 20

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch