Philips Lighting 13PAR38/F25-2700-DIM-AF-RO LED Lamp, Dimmable, PAR38, 13W, 120V, NFL25

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    13PAR38/F25-2700-DIM-AF-RO
  • Rexel Part Number:

    578538
  • UPC:

    04667743006

LED Lamp, Dimmable, 13 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 900, CRI: 83, Color Temperature: 2700K, Beam Angle: Narrow Flood 25 Degree, Standard Case Qty: 6 *Philips Part # 43006-6*

$ 62.71 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 13PAR38/F25-2700-DIM-AF-RO

Rexel Part # 578538

UPC 04667743006

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 83

Color Temperature 2700 (Warm White)

Lumens 900

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 13

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch