Philips Lighting 39PAR20/IRC+/FL30-120V-1 Halogen Reflector Lamp, PAR20, 39W, 120V, FL30

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    39PAR20/IRC+/FL30-120V-1
  • Rexel Part Number:

    765604
  • UPC:

    04667745378

Halogen Reflector Lamp, 39 Watt, 120 Volt, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 500, Color Temperature: 2600K, Beam Angle: 30º *Philips Part # 45378-7*

$ 29.72 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 39PAR20/IRC+/FL30-120V-1

Rexel Part # 765604

UPC 04667745378

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2600 (Warm White)

Lumens 500

Shape PAR20 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 39

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch