Philips Lighting 50PAR30S/IRC Halogen Reflector Lamp, PAR30S, 50W, 120V, FL25

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    50PAR30S/IRC
  • Rexel Part Number:

    203650
  • UPC:

    046677145002

Halogen Reflector Lamp, 50W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 900, Color Temperature: 2740K, Beam Angle: 25º, Rated Average Life: 4,200 Hrs. *Philips Part # 14500-3*

$ 31.01 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 50PAR30S/IRC

Rexel Part # 203650

UPC 046677145002

UNSPSC 39101612

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2740 (Warm White)

Lumens 900

Shape PAR30S (Sealed Beam Short)

Type Lamp

Volts AC 120

Wattage 50

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch