Philips Advance 74P8104-011P 150W HPS Postline Ballast

  • Mfr/Brand Name:

    Philips Advance
  • Mfr Number:

    74P8104-011P
  • Rexel Part Number:

    51227
  • UPC:

    781087481042

Ballast, High Pressure Sodium, Enclosed, Input Voltage: 120 Vac, Input Amps: 3.6amp, Minimum Starting Temperature: -40 Degree F, Lamp Wattage: 150

$ 854.94 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Advance

Mfr Part # 74P8104-011P

Rexel Part # 51227

UPC 781087481042

UNSPSC 39101902

ANSI Code S55

Diameter 2 1/2 in

Length 18.31 in

Volts AC 120

Wattage 150

Place your Will Call order by clicking the cart button next to the appropriate Branch