Philips Lighting BC17PAR38/AMB/25-3000-DIM-4/1 LED Lamp, Dimmable, PAR38, 17W, 120V, F25

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    BC17PAR38/AMB/25-3000-DIM-4/1
  • Rexel Part Number:

    724977
  • UPC:

    04667742219

LED Lamp, Dimmable, 17 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Color Temperature: 3000K, Beam Angle: Flood 25 Degree, Standard Case Qty: 4 *Philips Part # 42219*

$ 63.35 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # BC17PAR38/AMB/25-3000-DIM-4/1

Rexel Part # 724977

UPC 04667742219

UNSPSC 39101622

Angle 25

Base Medium Screw (E26)

Color Temperature 3000 (Warm White)

Shape PAR38 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 17

View similar products in this category:

How many lamps are in this part number? More than one? The price is $63.

Asked by: Dan
  • y_2017, m_4, d_23, h_22CST
  • bvseo_bulk, prod_bvqa, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasquestions, tq_1
  • loc_en_US, sid_724977, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch