Philips Lighting BC40F10-1/2/HAL/CL Halogená Decorative 40W Med 120V F10 1/2 CL

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    BC40F10-1/2/HAL/CL
  • Rexel Part Number:

    200759
  • UPC:

    046677289447

Halogená Decorative 40W Med 120V F10 1/2 CL: PN#: 38895-9; Base: Medium, Type: F10 1/2, Watts: 40, Color Rendering Index: 100, Initial Lumens: 540. - Ideal for multiple indoor and outdoor applications especially chandeliers, sconces or any clear decorative light fixture.

$ 14.88 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # BC40F10-1/2/HAL/CL

Rexel Part # 200759

UPC 046677289447

UNSPSC 39101601

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2900 (Warm White)

Lumens 540

Shape F10-1/2 (Flambeau)

Type Halogen

Volts AC 120

Wattage 40

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch