Philips Lighting CDM-R-ELITE-70W/930-E26/24-PAR30L-40D Metal Halide, Protected Ceramic Reflector Lamp, 70W, PAR30L

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    CDM-R-ELITE-70W/930-E26/24-PAR30L-40D
  • Rexel Part Number:

    714654
  • UPC:

    04667742654

Metal Halide, Protected Ceramic Reflector Lamp, 70 Watt, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 4510, CRI: 92, Color Temp: 3000K, Beam Angle: 40°, ANSI Code: C98/O *Philips Part # 42654-4*

$ 218.24 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # CDM-R-ELITE-70W/930-E26/24-PAR30L-40D

Rexel Part # 714654

UPC 04667742654

UNSPSC 39112102

ANSI Code C98/O

Base Medium Screw (E26)

Color Rendering Index (CRI) 92

Color Temperature 3000 (Warm White)

Lumens 4510

Shape PAR30L (Sealed Beam Long)

Type Lamp

Wattage 70

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch