Philips Lighting EL/A Can T2 9W 6/1 417444 El/a Can T2 9w 6/1

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    EL/A Can T2 9W 6/1
  • Rexel Part Number:

    614146
  • UPC:

    046677417444

Lamp Type: El/a Can T2 9w 6/1, 363 V, 9 W, Application: Decorative Flame, Colorrendering Index: 82, Medium Screw, Average Life: 8,000 H, Efficiency: Energy Star, Finish: Warm White, Color Temp: 2,700 K, Light Output: 410 Lumens

$ 81.56 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # EL/A Can T2 9W 6/1

Rexel Part # 614146

UPC 046677417444

UNSPSC 39101619

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch