Philips Lighting EL/MDT2-13W-3.5K Compact Fluorescent Lamp, 13W, EL/mdT2, 3500K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    EL/MDT2-13W-3.5K
  • Rexel Part Number:

    541250
  • UPC:

    04667741402

Compact Fluorescent Lamp, 13W, Bulb: EL/mdT2 (Mini-Twister), Base: Medium Screw (E26), Lumens: 840, CRI: 82, Color Temperature: 3500K, Rated Average Life: 12,000 Hrs. Energy Star Rated. *Philips Part # 41402-9* 60W Equivalent.

$ 77.49 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # EL/MDT2-13W-3.5K

Rexel Part # 541250

UPC 04667741402

UNSPSC 39101619

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 3500 (Warm White)

Lumens 840

Shape EL/mDT2 (Mini-Twister)

Type Lamp

Volts AC 120

Wattage 13

Place your Will Call order by clicking the cart button next to the appropriate Branch