Bodine ELI-S-100-120v LED Emergency Driver, 100W, 120VAC

  • Mfr/Brand Name:

    Bodine
  • Mfr Number:

    ELI-S-100-120v
  • Rexel Part Number:

    885761
  • UPC:

LED Emergency Driver. Input Voltage: 120 Volts AC, 60Hz. Output Voltage: 120 VAC, 60Hz. Maximum Load Power (including AC ballast/driver): 100 Watts. SINE WAVE Emergency Lighting inverter with Dimming Capabilities

$ 697.53 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Bodine

Mfr Part # ELI-S-100-120v

Rexel Part # 885761

UPC

UNSPSC 39111500

Type Ballast

Volts AC 120

Wattage 100

Place your Will Call order by clicking the cart button next to the appropriate Branch