Philips Lighting F15T8-D/ALTO-25PK Fluorescent Lamp, Preheat, T8, 18", 15W, 6200K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F15T8-D/ALTO-25PK
  • Rexel Part Number:

    736664
  • UPC:

Fluorescent Lamp, Preheat, 15 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 725, CRI: 75, Color Temperature: 6200K, Length: 18 inch *Philips Part # 40720-5*

$ 20.02 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F15T8-D/ALTO-25PK

Rexel Part # 736664

UPC

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 75

Color Temperature 6200 (Daylight)

Length 18 in

Lumens 725

Shape T8 (Tubular)

Type Lamp

Wattage 15

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch