Philips Lighting F32T8/VEA850/EW/AL Fluorescent Lamp, Reduced Wattage, T8, 48", 28W, 5000K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F32T8/VEA850/EW/AL
  • Rexel Part Number:

    428798
  • UPC:

    046677424213

Fluorescent Lamp, Reduced Wattage, T8, 28 Watt, 5000K, Medium Base, 48 inch, Lumens: 2600, 82 CRI *Philips Part # 42421-3*

$ 26.67 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F32T8/VEA850/EW/AL

Rexel Part # 428798

UPC 046677424213

UNSPSC 39101605

Base 2-Pin (G13)

Color Rendering Index (CRI) 82

Color Temperature 5000 (Bright White)

Length 48 in

Lumens 2600

Shape T8 (Tubular)

Type Lamp

Wattage 28

Place your Will Call order by clicking the cart button next to the appropriate Branch