Philips Lighting F6T5/CW PH 6 Watt T5 Preheat Fluorescent Bulb

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F6T5/CW PH
  • Rexel Part Number:

    549335
  • UPC:

    046677114633

Fluorescent, Preheat Lamp, 6W, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 295, CRI: 59, Color Temp: 4100K. Rated Average Life: 7,500 Hrs. Length: 9 in. *Philips Part # 33241-1*

$ 24.59 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F6T5/CW PH

Rexel Part # 549335

UPC 046677114633

UNSPSC 39101605

Base 2-Pin (G5)

Color Rendering Index (CRI) 59

Color Temperature 4100 (Cool White)

Length 9 in

Lumens 295

Shape T5 (Tubular)

Type Lamp

Wattage 6

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch