Philips Lighting F8T5/SOFT WH 392209 F8t5/soft White/12 12pk

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    F8T5/SOFT WH
  • Rexel Part Number:

    418063
  • UPC:

    046677392208

Lamps, Fluorescent, Preheat, Lamp Type: F8t5/soft White/12, Length: 12 Inch, Base: T5 Miniature Bi-pin, Watts: 8, Color Rendering Index: 85, Diameter: 5/8 Inch,efficiency: Standard, Life Average Rated: 7500 Hour, Light Output: 450 Lumens, Features: Softwhite, 3000k. ### Must be Purchased in Pack of 12 ###

$ 75.23 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # F8T5/SOFT WH

Rexel Part # 418063

UPC 046677392208

UNSPSC 39101605

View similar products in this category:

Philips Lighting F8T5/SOFT WH 392209 F8t5/soft White/12 12pk is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Excellent lamp I have used four of these for 12700 hours. I use these 12 to 16 hours a day on magnetic high power factor ballast with a ballast factor of .88.
Date published: 2014-10-21
  • y_2017, m_2, d_20, h_16
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_418063, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch