Philips Lighting PL-C-15MM/28W/27 Compact Fluorescent Lamp, 28W, PL-C, 2700K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    PL-C-15MM/28W/27
  • Rexel Part Number:

    267884
  • UPC:

    04667720479

Compact Fluorescent Lamp, 28 Watt, Bulb: PL-C (Quad Tube), Base: 2-Pin (GX32d-3), Lumens: 1600, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hours *Philips Part # 24169-5* 120W Equivalent.

$ 53.54 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # PL-C-15MM/28W/27

Rexel Part # 267884

UPC 04667720479

UNSPSC 39101605

Base 2-Pin (GX32d-3)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 1600

Shape PL-C (Quad Tube)

Type Lamp

Volts AC 120

Wattage 28

Place your Will Call order by clicking the cart button next to the appropriate Branch