Philips Lighting SOX135 Low Pressure Sodium Lamp, 135W, Clear

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    SOX135
  • Rexel Part Number:

    358217
  • UPC:

    04667732153

Low Pressure Sodium Lamp, 135 Watt, 164 Volt, Bulb: T21 (Tubular), Base: Double Contact Bayonet (BY22d), Lumens: 22600, Color Temperature: 1800K, ANSI Code: L73

$ 304.01 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # SOX135

Rexel Part # 358217

UPC 04667732153

UNSPSC 39101614

ANSI Code L73

Base Bayonet (BY22d)

Color Temperature 1800 (Warm White)

Lumens 22600

Shape T21 (Tubular)

Type Lamp

Volts AC 164

Wattage 135

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch