Philips Lighting SOX180 Low Pressure Sodium Lamp, 180W, Clear

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    SOX180
  • Rexel Part Number:

    519865
  • UPC:

    04667732799

Low Pressure Sodium Lamp, 180 Watt, 240 Volt, Bulb: T21 (Tubular), Base: Double Contact Bayonet (BY22d), Lumens: 32000, Color Temperature: 1800K, ANSI Code: L74

$ 316.79 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # SOX180

Rexel Part # 519865

UPC 04667732799

UNSPSC 39101614

ANSI Code L74

Base Bayonet (BY22d)

Color Temperature 1800 (Warm White)

Lumens 32000

Shape T21 (Tubular)

Type Lamp

Volts AC 240

Wattage 180

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch