Philips Lighting SOX35 Low Pressure Sodium Lamp, 35W, Clear

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    SOX35
  • Rexel Part Number:

    206295
  • UPC:

    04667732781

Low Pressure Sodium Lamp, 35 Watt, 70 Volt, Bulb: T17 (Tubular), Base: Double Contact Bayonet (BY22d), Lumens: 4550, Color Temperature: 1700K, ANSI Code: L70

$ 186.51 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # SOX35

Rexel Part # 206295

UPC 04667732781

UNSPSC 39101614

ANSI Code L70

Base Bayonet (BY22d)

Color Temperature 1700 (Warm White)

Lumens 4550

Shape T17 (Tubular)

Type Lamp

Volts AC 70

Wattage 35

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch