Philips Lighting TL5C 55W/840 1CT/1 Fluorescent Lamp, Circular, T5, 55W, 4000K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    TL5C 55W/840 1CT/1
  • Rexel Part Number:

    712523
  • UPC:

    871150064251

Lamps, Fluorescent, Circle Shaped, Nominal Watts: 40, Bulb Type: T5, Base: 2gx13, Lamp Code: Tl5c 55w/840, Life Average Rated Hours: 16000, Color Rendering Index: 85, Light Output: 4200 Lumens, Features: 4000k

$ 93.78 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # TL5C 55W/840 1CT/1

Rexel Part # 712523

UPC 871150064251

UNSPSC 39101605

Base 4-Pin (2GX13)

Color Rendering Index (CRI) 85

Color Temperature 4000 (Cool White)

Lumens 4200

Shape T5 (Circular)

Type Lamp

Wattage 55

Place your Will Call order by clicking the cart button next to the appropriate Branch