Ideal 35-194 Ideal 35-194 Screwdriver,ideal,phl,

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    35-194
  • Rexel Part Number:

    61323
  • UPC:

    783250351947

Screwdriver; Phillips, Phillips Head Screws; Tip Size: #2; Overall Length: 8-3/8 In; Shank Length: 4 In; Handle Type: Cushioned Rubber Grip; Blade Material: Chrome Vanadium Steel; Blade Finish: Nickel-chrome Plating; Tip Type: Phillips; Shank Size: #2 In; Warranty: Lifetime Guarantee

$ 10.40 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ideal

Mfr Part # 35-194

Rexel Part # 61323

UPC 783250351947

UNSPSC 27111701

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch