Allen-Bradley 1585J-M8CBJM-2 Patchcord, RJ45, 8 Conductor, Teal Riser, PVC, Shielded, 2'

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1585J-M8CBJM-2
  • Rexel Part Number:

    193264
  • UPC:

    61259892180

Patchcord, RJ45, 8 Conductor, Teal Riser, PVC, Shielded, 2 Foot

$ 43.98 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1585J-M8CBJM-2

Rexel Part # 193264

UPC 61259892180

UNSPSC 26121609

Color Teal

Length 2 ft

Type Patch Cord

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch