Eaton E51DF11 Photoelectric Sensor, Fiber Optic Sensor Head, 1"x9" Sensing Range

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E51DF11
  • Rexel Part Number:

    693314
  • UPC:

    782113213699

Photoelectric Sensor Head, E51 Series, Glass Fiber Optic, Standard Fiber Mounting, 1 Inch Sensing Range, Diffuse Mode, 9 Inch Sensing Range Thru-Beam Mode, 0.125 Inch Diameter Fiber, Fast Response, Infrared

$ 335.68 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E51DF11

Rexel Part # 693314

UPC 782113213699

UNSPSC 39121528

Family / Style E51

Mounting Panel

Range 1 - 9 in

Type Photoelectric Sensor

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch