Burndy AYPO2/0 Terminal Plug, Copper, 2/0 AWG, Offset, CU/AL Rated

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    AYPO2/0
  • Rexel Part Number:

    330663
  • UPC:

    78181073830

Terminal Plug, Copper, 2/0 AWG, Offset, CU/AL Rated

$ 33.92 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # AYPO2/0

Rexel Part # 330663

UPC 78181073830

UNSPSC 39121448

Diameter 0.330 in

Gauge 2/0

Material Aluminum

Type Pigtail Adapter

Place your Will Call order by clicking the cart button next to the appropriate Branch