Burndy AYPO350 Terminal Plug, Copper, 350 MCM, Offset, CU/AL Rated

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    AYPO350
  • Rexel Part Number:

    453191
  • UPC:

    781810738443

Terminal Plug, Copper, 350 MCM, Offset, CU/AL Rated

$ 50.36 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # AYPO350

Rexel Part # 453191

UPC 781810738443

UNSPSC 39121448

Diameter 0.570 in

Gauge 350

Material Aluminum

Type Pigtail Adapter

Place your Will Call order by clicking the cart button next to the appropriate Branch