Burndy AYPO4/0 Terminal Plug, Copper, 4/0 AWG, Offset, CU/AL Rated

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    AYPO4/0
  • Rexel Part Number:

    300738
  • UPC:

    781810738368

Terminal Plug, Copper, 4/0 AWG, Offset, CU/AL Rated

$ 39.51 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # AYPO4/0

Rexel Part # 300738

UPC 781810738368

UNSPSC 39121448

Diameter 0.420 in

Gauge 4/0

Material Aluminum

Type Pigtail Adapter

Place your Will Call order by clicking the cart button next to the appropriate Branch