Burndy AYPO500 Terminal Plug, Copper, 500 MCM, Offset, CU/AL Rated

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    AYPO500
  • Rexel Part Number:

    330684
  • UPC:

    781810738481

Terminal Plug, Copper, 500 MCM, Offset, CU/AL Rated

$ 65.59 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # AYPO500

Rexel Part # 330684

UPC 781810738481

UNSPSC 39121448

Diameter 0.680 in

Gauge 500

Material Aluminum

Type Pigtail Adapter

Place your Will Call order by clicking the cart button next to the appropriate Branch