Burndy AYPO750 Terminal Plug, Copper, 750 MCM, Offset, CU/AL Rated

  • Mfr/Brand Name:

    Burndy
  • Mfr Number:

    AYPO750
  • Rexel Part Number:

    173047
  • UPC:

    781810738535

Terminal Plug, Copper, 750 MCM, Offset, CU/AL Rated

$ 87.92 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Burndy

Mfr Part # AYPO750

Rexel Part # 173047

UPC 781810738535

UNSPSC 39121448

Diameter 0.810 in

Gauge 700

Material Aluminum

Type Pigtail Adapter

Place your Will Call order by clicking the cart button next to the appropriate Branch