Ilsco ACM-2/0 Terminal Plug, Aluminum, 2/0 AWG, AL/CU Rated

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    ACM-2/0
  • Rexel Part Number:

    189891
  • UPC:

    783669009101

Terminal Plug, Aluminum, Conductor Size: 2/0 AWG, Conductor Diameter: .418". For use in Terminating Copper or Aluminum Wire.

$ 28.50 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # ACM-2/0

Rexel Part # 189891

UPC 783669009101

UNSPSC 39121448

Diameter 0.418 in

Gauge 2/0

Material Aluminum

Type Pigtail Adapter

Place your Will Call order by clicking the cart button next to the appropriate Branch