Ilsco ACM-4/0 Terminal Plug, Aluminum, 4/0 AWG, AL/CU Rated

  • Mfr/Brand Name:

    Ilsco
  • Mfr Number:

    ACM-4/0
  • Rexel Part Number:

    80273
  • UPC:

    783669009149

Terminal Plug, Aluminum, Conductor Size: 4/0 AWG, Conductor Diameter: .528". For use in Terminating Copper or Aluminum Wire.

$ 32.15 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Ilsco

Mfr Part # ACM-4/0

Rexel Part # 80273

UPC 783669009149

UNSPSC 39121448

Diameter 0.528 in

Gauge 4/0

Material Aluminum

Type Pigtail Adapter

Place your Will Call order by clicking the cart button next to the appropriate Branch